Motion
37543931
0.03" Range, 0.0005" Dial Graduation, Vertical Dial Test Indicator;1-1/4" White Dial, 0-15-0 Dial Reading, Accurate to 0.0005"
MI ITEM #11664109
MFR #37543931
List Price$156.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.03" Range, 0.0005" Dial Graduation, Vertical Dial Test Indicator;1-1/4" White Dial, 0-15-0 Dial Reading, Accurate to 0.0005"
MI ITEM #11664109
MFR #37543931

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$156.27/each for your price

Overview

Mfr description
37543931 37543931 .03X.0005 0-15-0 WHT S

Specifications

  • Accuracy
    0.000500 in
  • Attachments
    No
  • Ball Diameter
    0.0790 in
  • Contact Point Length
    0.6400 in
  • Dial Color
    White
  • Dial Diameter
    1-1/4 in
  • Dial Graduation
    0.000500 in
  • Dial Reading
    0-15-0
  • Maximum Measurement
    0.0300 in
  • Style
    Vertical
  • Traceability Certification Included
    NIST

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text