Motion
37543972
10 Piece, 0" to 0.06" Measuring Range, 1.18" Dial Diam, 0-15-0 Dial Reading, White Dial Test Indicator Kit 0.0012" Accuracy, 0.86" Contact Point Length, 0.079" Ball Diam, 0.001" Dial Graduation
MI ITEM #11664110
MFR #37543972
List Price$285.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10 Piece, 0" to 0.06" Measuring Range, 1.18" Dial Diam, 0-15-0 Dial Reading, White Dial Test Indicator Kit 0.0012" Accuracy, 0.86" Contact Point Length, 0.079" Ball Diam, 0.001" Dial Graduation
MI ITEM #11664110
MFR #37543972

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$285.72/each for your price

Overview

Mfr description
37543972 37543972 10PC .06X.001 1.18" SP

Specifications

  • Accuracy
    0.0012 in
  • Contact Point Length
    0.8600 in
  • Dial Color
    White
  • Dial Diameter
    1.1800 in
  • Dial Graduation
    0.001000 in
  • Dial Reading
    0-15-0
  • Diameter
    0.0790 in
  • Kit Type
    Dial Test Indicator
  • Maximum Measurement
    0.0600 in
  • Number Of Pieces
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text