Motion
37543980
10 Piece, 0" to 0.06" Measuring Range, 1-1/2" Dial Diam, 0-15-0 Dial Reading, White Dial Test Indicator Kit 0.0012" Accuracy, 0.86" Contact Point Length, 0.079" Ball Diam, 0.0005" Dial Graduation
Mi Item #11664111
MFR #37543980
Price$306.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10 Piece, 0" to 0.06" Measuring Range, 1-1/2" Dial Diam, 0-15-0 Dial Reading, White Dial Test Indicator Kit 0.0012" Accuracy, 0.86" Contact Point Length, 0.079" Ball Diam, 0.0005" Dial Graduation
Mi Item #11664111
MFR #37543980

Mfr description
37543980 37543980 10PC .06X.0005 1.5" SP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$306.78/each

Specifications

Dimensions

  • Contact Point Length
    0.8600 in
  • Dial Diameter
    1-1/2 in
  • Dial Reading
    0-15-0
  • Diameter
    0.0790 in

Details

  • Accuracy
    0.0012 in
  • Dial Color
    White
  • Dial Graduation
    0.000500 in
  • Kit Type
    Dial Test Indicator
  • Maximum Measurement
    0.0600 in
  • Number Of Pieces
    10
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)