Motion
37544004
8 Piece, 0mm to 1mm Measuring Range, 32mm Dial Diam, 0-50-0 Dial Reading, White Dial Test Indicator Kit 0.013mm Accuracy, 21.5mm Contact Point Length, 2mm Ball Diam, 0.01mm Dial Graduation
MI ITEM #11664112
MFR #37544004
Price$249.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8 Piece, 0mm to 1mm Measuring Range, 32mm Dial Diam, 0-50-0 Dial Reading, White Dial Test Indicator Kit 0.013mm Accuracy, 21.5mm Contact Point Length, 2mm Ball Diam, 0.01mm Dial Graduation
MI ITEM #11664112
MFR #37544004

Mfr description
37544004 37544004 8PC 1X.01MM HORIZ SPI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$249.21/each

Specifications

Dimensions

  • Contact Point Length
    21.50 mm
  • Dial Diameter
    32.00 mm
  • Dial Reading
    0-50-0
  • Diameter
    2.00 mm

Details

  • Accuracy
    0.0130 mm
  • Dial Color
    White
  • Dial Graduation
    0.0100 mm
  • Kit Type
    Dial Test Indicator
  • Maximum Measurement
    1.00 mm
  • Number Of Pieces
    8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)