Motion
37544020
8 Piece, 0mm to 0.5mm Measuring Range, 32mm Dial Diam, 0-25-0 Dial Reading, White Dial Test Indicator Kit 0.013mm Accuracy, 17.3mm Contact Point Length, 2mm Ball Diam, 0.01mm Dial Graduation
MI ITEM #11664114
MFR #37544020
Price$249.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8 Piece, 0mm to 0.5mm Measuring Range, 32mm Dial Diam, 0-25-0 Dial Reading, White Dial Test Indicator Kit 0.013mm Accuracy, 17.3mm Contact Point Length, 2mm Ball Diam, 0.01mm Dial Graduation
MI ITEM #11664114
MFR #37544020

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$249.21/each

Specifications

Dimensions

  • Contact Point Length
    17.30 mm
  • Dial Diameter
    32.00 mm
  • Dial Reading
    0-25-0
  • Diameter
    2.00 mm

Details

  • Accuracy
    0.0130 mm
  • Dial Color
    White
  • Dial Graduation
    0.0100 mm
  • Kit Type
    Dial Test Indicator
  • Maximum Measurement
    0.50 mm
  • Number Of Pieces
    8

Overview

Mfr description
37544020 37544020 8PC .5X.01MM HORIZ SPI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought