Motion
37544038
8 Piece, 0mm to 0.2mm Measuring Range, 32mm Dial Diam, 0-100-0 Dial Reading, White Dial Test Indicator Kit 0.04mm Accuracy, 16.2mm Contact Point Length, 2mm Ball Diam, 0.002mm Dial Graduation
MI ITEM #11664115
MFR #37544038
List Price$286.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8 Piece, 0mm to 0.2mm Measuring Range, 32mm Dial Diam, 0-100-0 Dial Reading, White Dial Test Indicator Kit 0.04mm Accuracy, 16.2mm Contact Point Length, 2mm Ball Diam, 0.002mm Dial Graduation
MI ITEM #11664115
MFR #37544038

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$286.98/each for your price

Overview

Mfr description
37544038 37544038 8PC .2X.002MM HORIZ SP

Specifications

  • Accuracy
    0.04 mm
  • Contact Point Length
    16.20 mm
  • Dial Color
    White
  • Dial Diameter
    32.00 mm
  • Dial Graduation
    0.0020 mm
  • Dial Reading
    0-100-0
  • Diameter
    2.00 mm
  • Kit Type
    Dial Test Indicator
  • Maximum Measurement
    0.20 mm
  • Number Of Pieces
    8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text