Motion
37544046
8 Piece, 0" to 0.03" Measuring Range, 1-1/4" Dial Diam, 0-15-0 Dial Reading, Black Dial Test Indicator Kit 0.0005" Accuracy, 0.64" Contact Point Length, 0.079" Ball Diam, 0.0005" Dial Graduation
MI ITEM #11664116
MFR #37544046
Price$172.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8 Piece, 0" to 0.03" Measuring Range, 1-1/4" Dial Diam, 0-15-0 Dial Reading, Black Dial Test Indicator Kit 0.0005" Accuracy, 0.64" Contact Point Length, 0.079" Ball Diam, 0.0005" Dial Graduation
MI ITEM #11664116
MFR #37544046

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$172.53/each

Specifications

Dimensions

  • Contact Point Length
    0.6400 in
  • Dial Diameter
    1-1/4 in
  • Dial Reading
    0-15-0
  • Diameter
    0.0790 in

Details

  • Accuracy
    0.000500 in
  • Dial Color
    Black
  • Dial Graduation
    0.000500 in
  • Kit Type
    Dial Test Indicator
  • Maximum Measurement
    0.0300 in
  • Number Of Pieces
    8

Overview

Mfr description
37544046 37544046 8PC .03X.0005 HOR BLK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought