Motion
37544079
8 Piece, 0" to 0.008" Measuring Range, 1-1/4" Dial Diam, 0-4-0 Dial Reading, White Dial Test Indicator Kit 0.0001" Accuracy, 0.64" Contact Point Length, 0.079" Ball Diam, 0.0001" Dial Graduation
Mi Item #11664118
MFR #37544079
Price$281.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8 Piece, 0" to 0.008" Measuring Range, 1-1/4" Dial Diam, 0-4-0 Dial Reading, White Dial Test Indicator Kit 0.0001" Accuracy, 0.64" Contact Point Length, 0.079" Ball Diam, 0.0001" Dial Graduation
Mi Item #11664118
MFR #37544079

Mfr description
37544079 37544079 8PC .008X.0001 HORIZ S
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$281.46/each

Specifications

Dimensions

  • Contact Point Length
    0.6400 in
  • Dial Diameter
    1-1/4 in
  • Dial Reading
    0-4-0
  • Diameter
    0.0790 in

Details

  • Accuracy
    0.000100 in
  • Dial Color
    White
  • Dial Graduation
    0.000100 in
  • Kit Type
    Dial Test Indicator
  • Maximum Measurement
    0.0080 in
  • Number Of Pieces
    8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)