1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Swiss Precision Instrument Inc
37753043
3mm Ball Diam, Carbide, Ball Test Indicator Contact Point 20.8mm Contact Point Length, Use with SPI Integral Series
Mi Item #
11664123
MFR #
37753043
Price
$19.02
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Digital and Dial Indicators
Indicator Contact Points
Swiss Precision Instrument Inc 37753043
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swiss Precision Instrument Inc
37753043
3mm Ball Diam, Carbide, Ball Test Indicator Contact Point 20.8mm Contact Point Length, Use with SPI Integral Series
Mi Item #
11664123
MFR #
37753043
Mfr description
37753043 37753043 .118X.730 CARB SPI BAL
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$19
.02
/each
Add to Cart
Specifications
Dimensions
Contact Point Length
0.7300 in
Diameter
0.1180 in
Details
Ball Material
Carbide
For Use With
SPI Integral Series
Style
Ball
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items