1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Swiss Precision Instrument Inc
37753068
1mm Ball Diam, Stainless Steel, Ball Test Indicator Contact Point 20.8mm Contact Point Length, Use with SPI Integral Series
MI ITEM #
11664125
MFR #
37753068
List Price
$15.60
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Digital and Dial Indicators
Indicator Contact Points
Swiss Precision Instrument Inc 37753068
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swiss Precision Instrument Inc
37753068
1mm Ball Diam, Stainless Steel, Ball Test Indicator Contact Point 20.8mm Contact Point Length, Use with SPI Integral Series
MI ITEM #
11664125
MFR #
37753068
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$15.60
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
37753068 37753068 .039X.73 SS SPI BALL C
Specifications
Ball Material
Stainless Steel
Contact Point Length
0.7300 in
Diameter
0.0390 in
For Use With
SPI Integral Series
Style
Ball
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data