Motion
37851334 37851334 82PC .751-.832 M5+ SPI

Swiss Precision Instrument Inc
37851334 37851334 82PC .751-.832 M5+ SPI

0.751 to 0.832" Class ZZ Plus Plug & Pin Gage Set +0.0002" Tolerance, 82 Pieces
MI ITEM #11664138
MFR #37851334 37851334 82PC .751-.832 M5+ SPI
List Price$861.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Swiss Precision Instrument Inc
37851334 37851334 82PC .751-.832 M5+ SPI

0.751 to 0.832" Class ZZ Plus Plug & Pin Gage Set +0.0002" Tolerance, 82 Pieces
MI ITEM #11664138
MFR #37851334 37851334 82PC .751-.832 M5+ SPI

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$861.27/each for your price

Overview

Mfr description
37851334 37851334 82PC .751-.832 M5+ SPI

Specifications

  • Class
    ZZ
  • Material
    Steel
  • Maximum Diameter
    0.8320 in
  • Minimum Diameter
    0.7510 in
  • Number Of Pieces
    82
  • Tolerance
    0.000200 in
  • Tolerance Class
    Plus

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text