Motion
37851367 37851367 125PC .626-.75 M4+ SPI

Swiss Precision Instrument Inc
37851367 37851367 125PC .626-.75 M4+ SPI

0.626 to 0.75" Class ZZ Plus Plug & Pin Gage Set +0.0002" Tolerance, 125 Pieces
MI ITEM #11664141
MFR #37851367 37851367 125PC .626-.75 M4+ SPI
List Price$714.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Swiss Precision Instrument Inc
37851367 37851367 125PC .626-.75 M4+ SPI

0.626 to 0.75" Class ZZ Plus Plug & Pin Gage Set +0.0002" Tolerance, 125 Pieces
MI ITEM #11664141
MFR #37851367 37851367 125PC .626-.75 M4+ SPI

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$714.75/each for your price

Overview

Mfr description
37851367 37851367 125PC .626-.75 M4+ SPI

Specifications

  • Class
    ZZ
  • Material
    Steel
  • Maximum Diameter
    0.7500 in
  • Minimum Diameter
    0.6260 in
  • Number Of Pieces
    125
  • Tolerance
    0.000200 in
  • Tolerance Class
    Plus

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text