Motion
37851383 37851383 125PC .501-.625 M3+ SP

Swiss Precision Instrument Inc
37851383 37851383 125PC .501-.625 M3+ SP

0.501 to 0.625" Class ZZ Plus Plug & Pin Gage Set +0.0002" Tolerance, 125 Pieces
MI ITEM #11664143
MFR #37851383 37851383 125PC .501-.625 M3+ SP
List Price$681.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Swiss Precision Instrument Inc
37851383 37851383 125PC .501-.625 M3+ SP

0.501 to 0.625" Class ZZ Plus Plug & Pin Gage Set +0.0002" Tolerance, 125 Pieces
MI ITEM #11664143
MFR #37851383 37851383 125PC .501-.625 M3+ SP

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$681.45/each for your price

Overview

Mfr description
37851383 37851383 125PC .501-.625 M3+ SP

Specifications

  • Class
    ZZ
  • Material
    Steel
  • Maximum Diameter
    0.6250 in
  • Minimum Diameter
    0.5010 in
  • Number Of Pieces
    125
  • Tolerance
    0.000200 in
  • Tolerance Class
    Plus

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text