Motion
37851409 37851409 250PC .251-.5 M2+ SPI

Swiss Precision Instrument Inc
37851409 37851409 250PC .251-.5 M2+ SPI

0.251 to 0.5" Class ZZ Plus Plug & Pin Gage Set +0.0002" Tolerance, 250 Pieces
MI ITEM #11664144
MFR #37851409 37851409 250PC .251-.5 M2+ SPI
List Price$545.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Swiss Precision Instrument Inc
37851409 37851409 250PC .251-.5 M2+ SPI

0.251 to 0.5" Class ZZ Plus Plug & Pin Gage Set +0.0002" Tolerance, 250 Pieces
MI ITEM #11664144
MFR #37851409 37851409 250PC .251-.5 M2+ SPI

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$545.16/each for your price

Overview

Mfr description
37851409 37851409 250PC .251-.5 M2+ SPI

Specifications

  • Class
    ZZ
  • Material
    Steel
  • Maximum Diameter
    0.5000 in
  • Minimum Diameter
    0.2510 in
  • Number Of Pieces
    250
  • Tolerance
    0.000200 in
  • Tolerance Class
    Plus

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text