Motion
37851417 37851417 190PC .061-.25 M1- SPI

Swiss Precision Instrument Inc
37851417 37851417 190PC .061-.25 M1- SPI

0.061 to 0.25" Class ZZ Minus Plug & Pin Gage Set -0.0002" Tolerance, 190 Pieces
Mi Item #11664145
MFR #37851417 37851417 190PC .061-.25 M1- SPI
Price$466.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Swiss Precision Instrument Inc
37851417 37851417 190PC .061-.25 M1- SPI

0.061 to 0.25" Class ZZ Minus Plug & Pin Gage Set -0.0002" Tolerance, 190 Pieces
Mi Item #11664145
MFR #37851417 37851417 190PC .061-.25 M1- SPI

Mfr description
37851417 37851417 190PC .061-.25 M1- SPI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$466.68/each

Specifications

Dimensions

  • Maximum Diameter
    0.2500 in
  • Minimum Diameter
    0.0610 in

Details

  • Class
    ZZ
  • Material
    Steel
  • Number Of Pieces
    190
  • Tolerance
    0.000200 in
  • Tolerance Class
    Minus
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)