Motion
37851441 37851441 50PC .011-.06 M0+ SPI

Swiss Precision Instrument Inc
37851441 37851441 50PC .011-.06 M0+ SPI

0.011 to 0.06" Class ZZ Plus Plug & Pin Gage Set +0.0002" Tolerance, 50 Pieces
MI ITEM #11664147
MFR #37851441 37851441 50PC .011-.06 M0+ SPI
List Price$213.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Swiss Precision Instrument Inc
37851441 37851441 50PC .011-.06 M0+ SPI

0.011 to 0.06" Class ZZ Plus Plug & Pin Gage Set +0.0002" Tolerance, 50 Pieces
MI ITEM #11664147
MFR #37851441 37851441 50PC .011-.06 M0+ SPI

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$213.12/each for your price

Overview

Mfr description
37851441 37851441 50PC .011-.06 M0+ SPI

Specifications

  • Class
    ZZ
  • Material
    Steel
  • Maximum Diameter
    0.0600 in
  • Minimum Diameter
    0.0110 in
  • Number Of Pieces
    50
  • Tolerance
    0.000200 in
  • Tolerance Class
    Plus

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text