Motion
37851508 37851508 84PC .917-1 M7- SPI PI

Swiss Precision Instrument Inc
37851508 37851508 84PC .917-1 M7- SPI PI

0.917 to 1" Class ZZ Minus Plug & Pin Gage Set -0.0002" Tolerance, 84 Pieces
MI ITEM #11664159
MFR #37851508 37851508 84PC .917-1 M7- SPI PI
Price$1,193.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Swiss Precision Instrument Inc
37851508 37851508 84PC .917-1 M7- SPI PI

0.917 to 1" Class ZZ Minus Plug & Pin Gage Set -0.0002" Tolerance, 84 Pieces
MI ITEM #11664159
MFR #37851508 37851508 84PC .917-1 M7- SPI PI

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,193.19/each

Specifications

Dimensions

  • Maximum Diameter
    1.0000 in
  • Minimum Diameter
    0.9170 in

Details

  • Class
    ZZ
  • Material
    Steel (Black Oxide Coated)
  • Number Of Pieces
    84
  • Tolerance
    0.000200 in
  • Tolerance Class
    Minus

Overview

Mfr description
37851508 37851508 84PC .917-1 M7- SPI PI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought