Motion
37851516 37851516 84PC .833-.916 M6- SPI

Swiss Precision Instrument Inc
37851516 37851516 84PC .833-.916 M6- SPI

0.833 to 0.916" Class ZZ Minus Plug & Pin Gage Set -0.0002" Tolerance, 84 Pieces
MI ITEM #11664160
MFR #37851516 37851516 84PC .833-.916 M6- SPI
Price$1,033.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Swiss Precision Instrument Inc
37851516 37851516 84PC .833-.916 M6- SPI

0.833 to 0.916" Class ZZ Minus Plug & Pin Gage Set -0.0002" Tolerance, 84 Pieces
MI ITEM #11664160
MFR #37851516 37851516 84PC .833-.916 M6- SPI

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,033.80/each

Specifications

Dimensions

  • Maximum Diameter
    0.9160 in
  • Minimum Diameter
    0.8330 in

Details

  • Class
    ZZ
  • Material
    Steel (Black Oxide Coated)
  • Number Of Pieces
    84
  • Tolerance
    0.000200 in
  • Tolerance Class
    Minus

Overview

Mfr description
37851516 37851516 84PC .833-.916 M6- SPI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought