Motion
37851540 37851540 190PC .061-.25 M1- SPI

Swiss Precision Instrument Inc
37851540 37851540 190PC .061-.25 M1- SPI

0.061 to 0.25" Class ZZ Minus Plug & Pin Gage Set -0.0002" Tolerance, 190 Pieces
MI ITEM #11664162
MFR #37851540 37851540 190PC .061-.25 M1- SPI
List Price$405.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Swiss Precision Instrument Inc
37851540 37851540 190PC .061-.25 M1- SPI

0.061 to 0.25" Class ZZ Minus Plug & Pin Gage Set -0.0002" Tolerance, 190 Pieces
MI ITEM #11664162
MFR #37851540 37851540 190PC .061-.25 M1- SPI

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$405.24/each for your price

Overview

Mfr description
37851540 37851540 190PC .061-.25 M1- SPI

Specifications

  • Class
    ZZ
  • Material
    Steel (Black Oxide Coated)
  • Maximum Diameter
    0.2500 in
  • Minimum Diameter
    0.0610 in
  • Number Of Pieces
    190
  • Tolerance
    0.000200 in
  • Tolerance Class
    Minus

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text