1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Swiss Precision Instrument Inc
37851615 37851615 250PC 5-9.98MM MINUS S
5 to 9.98mm Class ZZ Minus Plug & Pin Gage Set -0.005mm Tolerance, 250 Pieces
Mi Item #
11664168
MFR #
37851615 37851615 250PC 5-9.98MM MINUS S
Price
$690.48
/each
Qty
Add to Cart
Previous Page
Home
Swiss Precision Instrument Inc 37851615 37851615 250PC 5-9.98MM MINUS S
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swiss Precision Instrument Inc
37851615 37851615 250PC 5-9.98MM MINUS S
5 to 9.98mm Class ZZ Minus Plug & Pin Gage Set -0.005mm Tolerance, 250 Pieces
Mi Item #
11664168
MFR #
37851615 37851615 250PC 5-9.98MM MINUS S
Mfr description
37851615 37851615 250PC 5-9.98MM MINUS S
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$690
.48
/each
Add to Cart
Specifications
Dimensions
Maximum Diameter
9.98 mm
Minimum Diameter
5.00 mm
Details
Class
ZZ
Number Of Pieces
250
Tolerance
0.0050 mm
Tolerance Class
Minus
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items