Motion
37851623 37851623 125PC 14-16.48MM MINUS

Swiss Precision Instrument Inc
37851623 37851623 125PC 14-16.48MM MINUS

14 to 16.48mm Class ZZ Minus Plug & Pin Gage Set -0.005mm Tolerance, 125 Pieces
MI ITEM #11664169
MFR #37851623 37851623 125PC 14-16.48MM MINUS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Swiss Precision Instrument Inc
37851623 37851623 125PC 14-16.48MM MINUS

14 to 16.48mm Class ZZ Minus Plug & Pin Gage Set -0.005mm Tolerance, 125 Pieces
MI ITEM #11664169
MFR #37851623 37851623 125PC 14-16.48MM MINUS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Diameter
    16.48 mm
  • Minimum Diameter
    14.00 mm

Details

  • Class
    ZZ
  • Number Of Pieces
    125
  • Tolerance
    0.0050 mm
  • Tolerance Class
    Minus

Overview

Mfr description
37851623 37851623 125PC 14-16.48MM MINUS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought