1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Swiss Precision Instrument Inc
37851664 37851664 100PC 19-20.98MM PLUS
19 to 20.98mm Class ZZ Plus Plug & Pin Gage Set +0.005mm Tolerance, 100 Pieces
MI ITEM #
11664173
MFR #
37851664 37851664 100PC 19-20.98MM PLUS
List Price
$988.95
/each
Qty
Add to Cart
Previous Page
Home
Swiss Precision Instrument Inc 37851664 37851664 100PC 19-20.98MM PLUS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swiss Precision Instrument Inc
37851664 37851664 100PC 19-20.98MM PLUS
19 to 20.98mm Class ZZ Plus Plug & Pin Gage Set +0.005mm Tolerance, 100 Pieces
MI ITEM #
11664173
MFR #
37851664 37851664 100PC 19-20.98MM PLUS
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$988.95
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
37851664 37851664 100PC 19-20.98MM PLUS
Specifications
Class
ZZ
Maximum Diameter
20.98 mm
Minimum Diameter
19.00 mm
Number Of Pieces
100
Tolerance
0.0050 mm
Tolerance Class
Plus
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data