1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Swiss Precision Instrument Inc
37851722 37851722 84PC .917-1 M7- SPI PI
0.917 to 1" Class ZZ Minus Plug & Pin Gage Set -0.0002" Tolerance, 84 Pieces
MI ITEM #
11664179
MFR #
37851722 37851722 84PC .917-1 M7- SPI PI
Price
$847.37
/each
Qty
Add to Cart
Previous Page
Home
Swiss Precision Instrument Inc 37851722 37851722 84PC .917-1 M7- SPI PI
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swiss Precision Instrument Inc
37851722 37851722 84PC .917-1 M7- SPI PI
0.917 to 1" Class ZZ Minus Plug & Pin Gage Set -0.0002" Tolerance, 84 Pieces
MI ITEM #
11664179
MFR #
37851722 37851722 84PC .917-1 M7- SPI PI
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$847.37
/each
Qty
Add to Cart
Specifications
Dimensions
Maximum Diameter
1.0000 in
Minimum Diameter
0.9170 in
Details
Class
ZZ
Material
Steel
Number Of Pieces
84
Tolerance
0.000200 in
Tolerance Class
Minus
Overview
Mfr description
37851722 37851722 84PC .917-1 M7- SPI PI
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought