1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Swiss Precision Instrument Inc
37851730 37851730 55PC .2-1.28MM PLUS SP
0.2 to 1.28mm Class ZZ Plus Plug & Pin Gage Set +0.005mm Tolerance, 55 Pieces
MI ITEM #
11664180
MFR #
37851730 37851730 55PC .2-1.28MM PLUS SP
List Price
$220.68
/each
Qty
Add to Cart
Previous Page
Home
Swiss Precision Instrument Inc 37851730 37851730 55PC .2-1.28MM PLUS SP
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swiss Precision Instrument Inc
37851730 37851730 55PC .2-1.28MM PLUS SP
0.2 to 1.28mm Class ZZ Plus Plug & Pin Gage Set +0.005mm Tolerance, 55 Pieces
MI ITEM #
11664180
MFR #
37851730 37851730 55PC .2-1.28MM PLUS SP
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$220.68
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
37851730 37851730 55PC .2-1.28MM PLUS SP
Specifications
Class
ZZ
Maximum Diameter
1.28 mm
Minimum Diameter
0.20 mm
Number Of Pieces
55
Tolerance
0.0050 mm
Tolerance Class
Plus
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data