Motion
37851748 37851748 84PC .917-1 M7+ SPI PI

Swiss Precision Instrument Inc
37851748 37851748 84PC .917-1 M7+ SPI PI

0.917 to 1" Class ZZ Plus Plug & Pin Gage Set +0.0002" Tolerance, 84 Pieces
MI ITEM #11664181
MFR #37851748 37851748 84PC .917-1 M7+ SPI PI
List Price$1,016.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Swiss Precision Instrument Inc
37851748 37851748 84PC .917-1 M7+ SPI PI

0.917 to 1" Class ZZ Plus Plug & Pin Gage Set +0.0002" Tolerance, 84 Pieces
MI ITEM #11664181
MFR #37851748 37851748 84PC .917-1 M7+ SPI PI

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1,016.85/each for your price

Overview

Mfr description
37851748 37851748 84PC .917-1 M7+ SPI PI

Specifications

  • Class
    ZZ
  • Material
    Steel
  • Maximum Diameter
    1.0000 in
  • Minimum Diameter
    0.9170 in
  • Number Of Pieces
    84
  • Tolerance
    0.000200 in
  • Tolerance Class
    Plus

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text