Motion
37851755 37851755 84PC .833-.916 M6- SPI

Swiss Precision Instrument Inc
37851755 37851755 84PC .833-.916 M6- SPI

0.833 to 0.916" Class ZZ Minus Plug & Pin Gage Set -0.0002" Tolerance, 84 Pieces
MI ITEM #11664182
MFR #37851755 37851755 84PC .833-.916 M6- SPI
List Price$888.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Swiss Precision Instrument Inc
37851755 37851755 84PC .833-.916 M6- SPI

0.833 to 0.916" Class ZZ Minus Plug & Pin Gage Set -0.0002" Tolerance, 84 Pieces
MI ITEM #11664182
MFR #37851755 37851755 84PC .833-.916 M6- SPI

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$888.03/each for your price

Overview

Mfr description
37851755 37851755 84PC .833-.916 M6- SPI

Specifications

  • Class
    ZZ
  • Material
    Steel
  • Maximum Diameter
    0.9160 in
  • Minimum Diameter
    0.8330 in
  • Number Of Pieces
    84
  • Tolerance
    0.000200 in
  • Tolerance Class
    Minus

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text