Motion
37879558
0 to 1" Range, Mechanical Screw Thread Micrometer Ratchet Stop Thimble, 0.001" Graduation, +/- 0.0002" Accuracy
MI ITEM #11664195
MFR #37879558
List Price$277.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0 to 1" Range, Mechanical Screw Thread Micrometer Ratchet Stop Thimble, 0.001" Graduation, +/- 0.0002" Accuracy
MI ITEM #11664195
MFR #37879558

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$277.71/each for your price

Overview

Mfr description
37879558 37879558 0-1" .001 SPI SCREW TH

Specifications

  • Accuracy
    0.00020 in
  • Data Output
    No
  • Digital Counter
    No
  • Finish Coating
    Painted
  • Graduation
    0.0010 in
  • Includes Anvils
    No
  • Maximum Measurement
    1.0000 in
  • Minimum Measurement
    0.0000 in
  • Operation Type
    Mechanical
  • Rotating Spindle
    No
  • Thimble Type
    Ratchet Stop
  • Water Resistance Rating
    None

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text