Motion
37880507 37880507 64-48 TPI .4-.5MM SPI

Swiss Precision Instrument Inc
37880507 37880507 64-48 TPI .4-.5MM SPI

Micrometer Anvil 0.4 to 0.5mm, Use with SPI Thread Micrometers
MI ITEM #11664196
MFR #37880507 37880507 64-48 TPI .4-.5MM SPI
List Price$36.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Swiss Precision Instrument Inc
37880507 37880507 64-48 TPI .4-.5MM SPI

Micrometer Anvil 0.4 to 0.5mm, Use with SPI Thread Micrometers
MI ITEM #11664196
MFR #37880507 37880507 64-48 TPI .4-.5MM SPI

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$36.63/each for your price

Overview

Mfr description
37880507 37880507 64-48 TPI .4-.5MM SPI

Specifications

  • Finish
    Bright
  • For Use With
    SPI Thread Micrometers
  • Material
    Steel
  • Maximum Measurement
    0.50 mm
  • Minimum Measurement
    0.40 mm
  • Pitch Range
    64-48 TPI
  • Type
    Anvil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text