Motion
37880515 37880515 13-9 TPI 2-3MM SPI SCR

Swiss Precision Instrument Inc
37880515 37880515 13-9 TPI 2-3MM SPI SCR

Micrometer Anvil 2 to 3mm, Use with SPI Thread Micrometers
MI ITEM #11664197
MFR #37880515 37880515 13-9 TPI 2-3MM SPI SCR
List Price$36.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Swiss Precision Instrument Inc
37880515 37880515 13-9 TPI 2-3MM SPI SCR

Micrometer Anvil 2 to 3mm, Use with SPI Thread Micrometers
MI ITEM #11664197
MFR #37880515 37880515 13-9 TPI 2-3MM SPI SCR

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$36.63/each for your price

Overview

Mfr description
37880515 37880515 13-9 TPI 2-3MM SPI SCR

Specifications

  • Finish
    Bright
  • For Use With
    SPI Thread Micrometers
  • Material
    Steel
  • Maximum Measurement
    3.00 mm
  • Minimum Measurement
    2.00 mm
  • Pitch Range
    13-9 TPI
  • Type
    Anvil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text