1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Swiss Precision Instrument Inc
37880523 37880523 24-14 TPI 1-1.75MM SPI
Micrometer Anvil 1 to 1.75mm, Use with SPI Thread Micrometers
MI ITEM #
11664198
MFR #
37880523 37880523 24-14 TPI 1-1.75MM SPI
Price
$36.63
/each
Qty
Add to Cart
Previous Page
Home
Swiss Precision Instrument Inc 37880523 37880523 24-14 TPI 1-1.75MM SPI
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swiss Precision Instrument Inc
37880523 37880523 24-14 TPI 1-1.75MM SPI
Micrometer Anvil 1 to 1.75mm, Use with SPI Thread Micrometers
MI ITEM #
11664198
MFR #
37880523 37880523 24-14 TPI 1-1.75MM SPI
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$36.63
/each
Qty
Add to Cart
Specifications
Details
Finish
Bright
For Use With
SPI Thread Micrometers
Material
Steel
Maximum Measurement
1.75 mm
Minimum Measurement
1.00 mm
Pitch Range
24-14 TPI
Type
Anvil
Overview
Mfr description
37880523 37880523 24-14 TPI 1-1.75MM SPI
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought