Motion
37880531 37880531 44-28 TPI .6-.9MM SPI

Swiss Precision Instrument Inc
37880531 37880531 44-28 TPI .6-.9MM SPI

Micrometer Anvil 1 to 0.9mm, Use with SPI Thread Micrometers
MI ITEM #11664199
MFR #37880531 37880531 44-28 TPI .6-.9MM SPI
List Price$36.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Swiss Precision Instrument Inc
37880531 37880531 44-28 TPI .6-.9MM SPI

Micrometer Anvil 1 to 0.9mm, Use with SPI Thread Micrometers
MI ITEM #11664199
MFR #37880531 37880531 44-28 TPI .6-.9MM SPI

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$36.63/each for your price

Overview

Mfr description
37880531 37880531 44-28 TPI .6-.9MM SPI

Specifications

  • Finish
    Bright
  • For Use With
    SPI Thread Micrometers
  • Material
    Steel
  • Maximum Measurement
    0.90 mm
  • Minimum Measurement
    0.60 mm
  • Pitch Range
    44-28 TPI
  • Type
    Anvil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text