Motion
37880622 37880622 12PC 64-3.5 TPI .4-7MM

Swiss Precision Instrument Inc
37880622 37880622 12PC 64-3.5 TPI .4-7MM

Micrometer Anvil 0.4 to 0.7mm, Use with SPI Thread Micrometers
Mi Item #11664200
MFR #37880622 37880622 12PC 64-3.5 TPI .4-7MM
Price$215.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Swiss Precision Instrument Inc
37880622 37880622 12PC 64-3.5 TPI .4-7MM

Micrometer Anvil 0.4 to 0.7mm, Use with SPI Thread Micrometers
Mi Item #11664200
MFR #37880622 37880622 12PC 64-3.5 TPI .4-7MM

Mfr description
37880622 37880622 12PC 64-3.5 TPI .4-7MM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$215.43/each

Specifications

Details

  • Finish
    Bright
  • For Use With
    SPI Thread Micrometers
  • Material
    Steel
  • Maximum Measurement
    0.70 mm
  • Minimum Measurement
    0.40 mm
  • Number Of Pieces
    12
  • Pitch Range
    64-3.5 TPI
  • Type
    Anvil
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)