Motion
37880630 37880630 8-5 TPI 3.5-5MM SPI SC

Swiss Precision Instrument Inc
37880630 37880630 8-5 TPI 3.5-5MM SPI SC

Micrometer Anvil 4 to 5mm, Use with SPI Thread Micrometers
MI ITEM #11664201
MFR #37880630 37880630 8-5 TPI 3.5-5MM SPI SC
List Price$36.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Swiss Precision Instrument Inc
37880630 37880630 8-5 TPI 3.5-5MM SPI SC

Micrometer Anvil 4 to 5mm, Use with SPI Thread Micrometers
MI ITEM #11664201
MFR #37880630 37880630 8-5 TPI 3.5-5MM SPI SC

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$36.63/each for your price

Overview

Mfr description
37880630 37880630 8-5 TPI 3.5-5MM SPI SC

Specifications

  • Finish
    Bright
  • For Use With
    SPI Thread Micrometers
  • Material
    Steel
  • Maximum Measurement
    5.00 mm
  • Minimum Measurement
    3.50 mm
  • Pitch Range
    8-5 TPI
  • Type
    Anvil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text