Motion
37880648 37880648 4.5-3.5 TPI 5.5-7MM SP

Swiss Precision Instrument Inc
37880648 37880648 4.5-3.5 TPI 5.5-7MM SP

Micrometer Anvil 6 to 7mm, Use with SPI Thread Micrometers
MI ITEM #11664202
MFR #37880648 37880648 4.5-3.5 TPI 5.5-7MM SP
List Price$35.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Swiss Precision Instrument Inc
37880648 37880648 4.5-3.5 TPI 5.5-7MM SP

Micrometer Anvil 6 to 7mm, Use with SPI Thread Micrometers
MI ITEM #11664202
MFR #37880648 37880648 4.5-3.5 TPI 5.5-7MM SP

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$35.82/each for your price

Overview

Mfr description
37880648 37880648 4.5-3.5 TPI 5.5-7MM SP

Specifications

  • Finish
    Bright
  • For Use With
    SPI Thread Micrometers
  • Material
    Steel
  • Maximum Measurement
    7.00 mm
  • Minimum Measurement
    5.50 mm
  • Pitch Range
    4.5-3.5 TPI
  • Type
    Anvil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text