Motion
37880655
4 Piece, 2 to 4", Chrome Plated Coated, Mechanical Inside Micrometer Set - 0.0002" Graduation, 6" Extension Rod Length, (2) Setting Rings Included
MI ITEM #11664203
MFR #37880655
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 Piece, 2 to 4", Chrome Plated Coated, Mechanical Inside Micrometer Set - 0.0002" Graduation, 6" Extension Rod Length, (2) Setting Rings Included
MI ITEM #11664203
MFR #37880655

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
37880655 37880655 4PC 2-4" .0002 3P INTE

Specifications

  • Accuracy
    0.00020 in
  • Digital Counter
    No
  • Finish Coating
    Chrome Plated
  • Gauge Depth
    4.4900 in
  • Graduation
    0.0002 in
  • Max Extension Rod Length
    6 in
  • Maximum Measurement
    4.0000 in
  • Minimum Measurement
    2.0000 in
  • Number Of Extension Rods
    1
  • Number Of Pieces
    4
  • Number Of Setting Rings Included
    2
  • Setting Ring Diameter
    2.5000, 3.5000 in
  • Thimble Type
    Ratchet Stop

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text