Motion
37880663
4 Piece, 0.8 to 2", Chrome Plated Coated, Mechanical Inside Micrometer Set - 0.0002" Graduation, 6" Extension Rod Length, (2) Setting Rings Included
MI ITEM #11664204
MFR #37880663
List Price$2,425.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 Piece, 0.8 to 2", Chrome Plated Coated, Mechanical Inside Micrometer Set - 0.0002" Graduation, 6" Extension Rod Length, (2) Setting Rings Included
MI ITEM #11664204
MFR #37880663

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2,425.65/each for your price

Overview

Mfr description
37880663 37880663 4PC .8-2" .0002 3P INT

Specifications

  • Accuracy
    0.000160, 0.00020 in
  • Digital Counter
    No
  • Finish Coating
    Chrome Plated
  • Gauge Depth
    3.5500, 3.8200 in
  • Graduation
    0.0002 in
  • Max Extension Rod Length
    6 in
  • Maximum Measurement
    2.0000 in
  • Minimum Measurement
    0.8000 in
  • Number Of Extension Rods
    1
  • Number Of Pieces
    4
  • Number Of Setting Rings Included
    2
  • Setting Ring Diameter
    1.0000, 1.6000 in
  • Thimble Type
    Ratchet Stop

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text