Motion
37880689
2 Piece, 1/2 to 0.8", Chrome Plated Coated, Mechanical Inside Micrometer Set - 0.0002" Graduation, 6" Extension Rod Length, (1) Setting Ring Included
Mi Item #11664205
MFR #37880689
Price$877.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 Piece, 1/2 to 0.8", Chrome Plated Coated, Mechanical Inside Micrometer Set - 0.0002" Graduation, 6" Extension Rod Length, (1) Setting Ring Included
Mi Item #11664205
MFR #37880689

Mfr description
37880689 37880689 2PC .5-.8 .0002 3P INT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$877.92/each

Specifications

Dimensions

  • Gauge Depth
    3.1500 in
  • Graduation
    0.0002 in
  • Max Extension Rod Length
    6 in
  • Setting Ring Diameter
    0.6500 in

Details

  • Accuracy
    0.000160 in
  • Digital Counter
    No
  • Finish Coating
    Chrome Plated
  • Maximum Measurement
    0.8000 in
  • Minimum Measurement
    0.5000 in
  • Number Of Extension Rods
    1
  • Number Of Pieces
    2
  • Number Of Setting Rings Included
    1
  • Thimble Type
    Ratchet Stop
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)