Motion
37880697
3 Piece, 0.275 to 1/2", Chrome Plated Coated, Mechanical Inside Micrometer Set - 0.0001" Graduation, 4" Extension Rod Length, (3) Setting Rings Included
MI ITEM #11664206
MFR #37880697
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 Piece, 0.275 to 1/2", Chrome Plated Coated, Mechanical Inside Micrometer Set - 0.0001" Graduation, 4" Extension Rod Length, (3) Setting Rings Included
MI ITEM #11664206
MFR #37880697

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
37880697 37880697 3PC .275-.5 .0001 3P I

Specifications

  • Accuracy
    0.000160 in
  • Digital Counter
    No
  • Finish Coating
    Chrome Plated
  • Gauge Depth
    2.1100 in
  • Graduation
    0.0001 in
  • Max Extension Rod Length
    4 in
  • Maximum Measurement
    0.5000 in
  • Minimum Measurement
    0.2750 in
  • Number Of Extension Rods
    1
  • Number Of Pieces
    3
  • Number Of Setting Rings Included
    3
  • Setting Ring Diameter
    0.2750, 0.3500, 0.5000 in
  • Thimble Type
    Ratchet Stop

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text