Motion
37880705
4 Piece, 0.12 to 0.28", Chrome Plated Coated, Mechanical Inside Micrometer Set - 0.0001" Graduation, Ratchet Stop Thimble, (2) Setting Rings Included
MI ITEM #11664207
MFR #37880705
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 Piece, 0.12 to 0.28", Chrome Plated Coated, Mechanical Inside Micrometer Set - 0.0001" Graduation, Ratchet Stop Thimble, (2) Setting Rings Included
MI ITEM #11664207
MFR #37880705

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
37880705 37880705 4PC .12-.28 .0001 3P I

Specifications

  • Accuracy
    0.000160 in
  • Digital Counter
    No
  • Finish Coating
    Chrome Plated
  • Gauge Depth
    0.8900 in
  • Graduation
    0.0001 in
  • Maximum Measurement
    0.2800 in
  • Minimum Measurement
    0.1200 in
  • Number Of Extension Rods
    1
  • Number Of Pieces
    4
  • Number Of Setting Rings Included
    2
  • Setting Ring Diameter
    0.1600, 0.2400 in
  • Thimble Type
    Ratchet Stop

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text