Motion
37881000
1.6 to 2", 3.82" Gage Depth, Mechanical Inside Hole Micrometer - 0.0002" Graduation, 0.0002" Accuracy, Ratchet Stop Thimble
MI ITEM #11664212
MFR #37881000
List Price$1,143.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1.6 to 2", 3.82" Gage Depth, Mechanical Inside Hole Micrometer - 0.0002" Graduation, 0.0002" Accuracy, Ratchet Stop Thimble
MI ITEM #11664212
MFR #37881000

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1,143.30/each for your price

Overview

Mfr description
37881000 37881000 1.6-2" .0002 HOLE-MIKE
  • Ratchet stop thimbles offer audible feedback and constant measuring pressure on the spindle while measuring
  • They cause micro-shocks and requires two hands to make a measurement.

Specifications

  • Accuracy
    0.000200 in
  • Finish Coating
    Chrome
  • Gauge Depth
    3.8200 in
  • Graduation
    0.0002 in
  • Max Extension Rod Length
    6.0000 in
  • Maximum Measurement
    2.0000 in
  • Minimum Measurement
    1.6000 in
  • Number Of Contact Points
    3
  • Number Of Extension Rods
    1
  • Number Of Setting Rings Included
    1
  • Rod Diameter
    0.9300 in
  • Setting Ring Diameter
    1.6000 in
  • Thimble Type
    Ratchet Stop
  • Traceability Certification Included
    NIST
  • Type
    Hole

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text