Motion
37881067
0.5 to 0.65", 3.15" Gage Depth, Mechanical Inside Hole Micrometer - 0.0002" Graduation, 0.00016" Accuracy, Ratchet Stop Thimble
MI ITEM #11664217
MFR #37881067
Price$674.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.5 to 0.65", 3.15" Gage Depth, Mechanical Inside Hole Micrometer - 0.0002" Graduation, 0.00016" Accuracy, Ratchet Stop Thimble
MI ITEM #11664217
MFR #37881067

Mfr description
37881067 37881067 .5-.65 .0002 HOLE-MIKE
  • Ratchet stop thimbles offer audible feedback and constant measuring pressure on the spindle while measuring
  • They cause micro-shocks and requires two hands to make a measurement.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$674.70/each

Specifications

Dimensions

  • Gauge Depth
    3.1500 in
  • Graduation
    0.0002 in
  • Max Extension Rod Length
    6.0000 in
  • Rod Diameter
    0.9300 in
  • Setting Ring Diameter
    0.6500 in

Details

  • Accuracy
    0.000160 in
  • Finish Coating
    Chrome
  • Maximum Measurement
    0.6500 in
  • Minimum Measurement
    0.5000 in
  • Number Of Contact Points
    3
  • Number Of Extension Rods
    1
  • Number Of Setting Rings Included
    1
  • Thimble Type
    Ratchet Stop
  • Traceability Certification Included
    NIST
  • Type
    Hole

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)