Motion
37881109
0.275 to 0.35", 2.11" Gage Depth, Mechanical Inside Hole Micrometer - 0.0001" Graduation, 0.00016" Accuracy, Ratchet Stop Thimble
MI ITEM #11664220
MFR #37881109
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.275 to 0.35", 2.11" Gage Depth, Mechanical Inside Hole Micrometer - 0.0001" Graduation, 0.00016" Accuracy, Ratchet Stop Thimble
MI ITEM #11664220
MFR #37881109

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
37881109 37881109 .275-.35 .0001 HOLE-MI
  • Ratchet stop thimbles offer audible feedback and constant measuring pressure on the spindle while measuring
  • They cause micro-shocks and requires two hands to make a measurement.

Specifications

  • Accuracy
    0.000160 in
  • Finish Coating
    Chrome
  • Gauge Depth
    2.1100 in
  • Graduation
    0.0001 in
  • Max Extension Rod Length
    4.0000 in
  • Maximum Measurement
    0.3500 in
  • Minimum Measurement
    0.2750 in
  • Number Of Contact Points
    3
  • Number Of Extension Rods
    1
  • Number Of Setting Rings Included
    1
  • Rod Diameter
    0.4800 in
  • Setting Ring Diameter
    0.2750 in
  • Thimble Type
    Ratchet Stop
  • Traceability Certification Included
    NIST
  • Type
    Hole

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text