Motion
37881158
0.12 to 0.16", 0.89" Gage Depth, Mechanical Inside Hole Micrometer - 0.0001" Graduation, 0.00016" Accuracy, Ratchet Stop Thimble
MI ITEM #11664224
MFR #37881158
List Price$1,265.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.12 to 0.16", 0.89" Gage Depth, Mechanical Inside Hole Micrometer - 0.0001" Graduation, 0.00016" Accuracy, Ratchet Stop Thimble
MI ITEM #11664224
MFR #37881158

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1,265.64/each for your price

Overview

Mfr description
37881158 37881158 .12-.16 .0001 HOLE-MIK
  • Ratchet stop thimbles offer audible feedback and constant measuring pressure on the spindle while measuring
  • They cause micro-shocks and requires two hands to make a measurement.

Specifications

  • Accuracy
    0.000160 in
  • Finish Coating
    Chrome
  • Gauge Depth
    0.8900 in
  • Graduation
    0.0001 in
  • Maximum Measurement
    0.1600 in
  • Minimum Measurement
    0.1200 in
  • Number Of Contact Points
    2
  • Number Of Setting Rings Included
    1
  • Setting Ring Diameter
    0.1600 in
  • Thimble Type
    Ratchet Stop
  • Traceability Certification Included
    NIST
  • Type
    Hole

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text