Motion
37881695
0 to 25mm Range, 0.001mm Graduation, Mechanical Indicating Micrometer - Accurate to 0.002mm, Carbide Measuring Face
MI ITEM #11664225
MFR #37881695
List Price$593.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0 to 25mm Range, 0.001mm Graduation, Mechanical Indicating Micrometer - Accurate to 0.002mm, Carbide Measuring Face
MI ITEM #11664225
MFR #37881695

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$593.25/each for your price

Overview

Mfr description
37881695 37881695 0-25MM .001MM SPI INDI

Specifications

  • Accuracy
    0.0020 mm
  • Finish Coating
    Painted
  • Graduation
    0.0010 mm
  • Maximum Measurement
    25 mm
  • Measuring Face Material
    Carbide
  • Measuring Force
    4-10 N
  • Rotating Spindle
    Yes
  • Throat Depth
    19.00 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text