Motion
37881737
1 to 2" Range, 0.00005" Graduation, Mechanical Indicating Micrometer - Accurate to 0.0002" Carbide Measuring Face
MI ITEM #11664226
MFR #37881737
List Price$838.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 to 2" Range, 0.00005" Graduation, Mechanical Indicating Micrometer - Accurate to 0.0002" Carbide Measuring Face
MI ITEM #11664226
MFR #37881737

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$838.74/each for your price

Overview

Mfr description
37881737 37881737 1-2" .00005 SPI INDIC

Specifications

  • Accuracy
    0.000200 in
  • Finish Coating
    Painted
  • Graduation
    0.000050 in
  • Maximum Measurement
    2 in
  • Measuring Face Material
    Carbide
  • Measuring Force
    4-10 N
  • Minimum Measurement
    1 in
  • Rotating Spindle
    Yes
  • Throat Depth
    1.1900 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text