Motion
37881745
0 to 1" Range, 0.00005" Graduation, Mechanical Indicating Micrometer - Accurate to 0.0001" Carbide Measuring Face
MI ITEM #11664227
MFR #37881745
List Price$804.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0 to 1" Range, 0.00005" Graduation, Mechanical Indicating Micrometer - Accurate to 0.0001" Carbide Measuring Face
MI ITEM #11664227
MFR #37881745

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$804.33/each for your price

Overview

Mfr description
37881745 37881745 0-1" .00005 SPI INDIC

Specifications

  • Accuracy
    0.000100 in
  • Finish Coating
    Painted
  • Graduation
    0.000050 in
  • Maximum Measurement
    2 in
  • Measuring Face Material
    Carbide
  • Measuring Force
    4-10 N
  • Rotating Spindle
    Yes
  • Throat Depth
    0.7500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text