Motion
37881802
1.6 to 26.5mm Inside, 0 to 25mm Outside, Mechanical Groove Micrometer;0.01mm Graduation, 0.01mm Accuracy, 6.5mm Measuring Disc Diam, NIST Traceability Certification Included
MI ITEM #11664228
MFR #37881802
List Price$633.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1.6 to 26.5mm Inside, 0 to 25mm Outside, Mechanical Groove Micrometer;0.01mm Graduation, 0.01mm Accuracy, 6.5mm Measuring Disc Diam, NIST Traceability Certification Included
MI ITEM #11664228
MFR #37881802

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$633.87/each for your price

Overview

Mfr description
37881802 37881802 0-25MM .001MM 6.5MM SP

Specifications

  • Accuracy
    0.0100 mm
  • Disc Edge Thickness
    0.0300 in
  • Finish Coating
    Chrome Plated
  • Graduation
    0.01 mm
  • Groove Depth
    35.50 mm
  • Inside Measurement Range
    1.60 mm~26.50 mm
  • Measuring Disc Diameter
    0.2600 in ;6.50 mm
  • Measuring Face Material
    Carbide
  • Operation Type
    Mechanical
  • Outside Measurement Range
    ~25.00 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text