Overview
Mfr description
37881828 37881828 2-3" .001 13MM DIA SPI
Specifications
- Accuracy0.0010 in
- Disc Edge Thickness0.0300 in
- Finish CoatingChrome Plated
- Graduation0.001 in
- Groove Depth3.3800 in
- Inside Measurement Range2.0500 in~3.0500 in
- Measuring Disc Diameter0.5200 in;13.00 mm
- Measuring Face MaterialCarbide
- Operation TypeMechanical
- Outside Measurement Range2 in~3 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data