Motion
37881836
1.05 to 2.05" Inside, 1 to 2" Outside, Mechanical Groove Micrometer;0.001" Graduation, 0.001" Accuracy, 13mm Measuring Disc Diam, NIST Traceability Certification Included
MI ITEM #11664230
MFR #37881836
List Price$675.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1.05 to 2.05" Inside, 1 to 2" Outside, Mechanical Groove Micrometer;0.001" Graduation, 0.001" Accuracy, 13mm Measuring Disc Diam, NIST Traceability Certification Included
MI ITEM #11664230
MFR #37881836

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$675.60/each for your price

Overview

Mfr description
37881836 37881836 1-2" .001 13MM DIA SPI

Specifications

  • Accuracy
    0.0010 in
  • Disc Edge Thickness
    0.0300 in
  • Finish Coating
    Chrome Plated
  • Graduation
    0.001 in
  • Groove Depth
    3.3800 in
  • Inside Measurement Range
    1.0500 in~2.0500 in
  • Measuring Disc Diameter
    0.5200 in;13.00 mm
  • Measuring Face Material
    Carbide
  • Operation Type
    Mechanical
  • Outside Measurement Range
    1 in~2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text