Motion
37881844
0.06 to 1.05" Inside, 0 to 1" Outside, Mechanical Groove Micrometer;0.001" Graduation, 0.001" Accuracy, 13mm Measuring Disc Diam, NIST Traceability Certification Included
MI ITEM #11664231
MFR #37881844
List Price$668.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.06 to 1.05" Inside, 0 to 1" Outside, Mechanical Groove Micrometer;0.001" Graduation, 0.001" Accuracy, 13mm Measuring Disc Diam, NIST Traceability Certification Included
MI ITEM #11664231
MFR #37881844

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$668.25/each for your price

Overview

Mfr description
37881844 37881844 0-1" .001 13MM DIA SPI

Specifications

  • Accuracy
    0.0010 in
  • Disc Edge Thickness
    0.0300 in
  • Finish Coating
    Chrome Plated
  • Graduation
    0.001 in
  • Groove Depth
    3.3800 in
  • Inside Measurement Range
    0.0600 in~1.0500 in
  • Measuring Disc Diameter
    0.5200 in;13.00 mm
  • Measuring Face Material
    Carbide
  • Operation Type
    Mechanical
  • Outside Measurement Range
    0 in~1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text